Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

YOUTILITY bottles, amber glass, with screw cap

Supplier: DURAN Group

DURAN®

The DURAN® YOUTILITY bottle represents a new generation of glass laboratory bottles for use in a wide and diverse range of applications. The innovations include improved ergonomic bottle shape and extend to dedicated accessories that incorporate many innovative features to improve handling, sample identification, and ease of use.

  • Amber coloured to protect light-sensitive materials
  • Specially shaped grip zones on the bottles for safer and easier handling
  • Ergonomic GL 45 screw cap made from food grade polypropylene
  • Shortened threads on bottle and cap for faster opening
  • Dedicated accessories for easy and simple identification and personalisation


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Capacity Ø ext. Height Cap size Pk VWR Catalog Number Quantity
1000 ml 93 mm 253 mm GL 45 4 SCOT218865453
125 ml 55 mm 124 mm GL 45 4 SCOT218862859
250 ml 66 mm 158 mm GL 45 4 SCOT218863658
500 ml 78 mm 193 mm GL 45 4 SCOT218864457

ACCESSORIES

Expand All / Collapse All

Accessories
Description Colour Pk VWR Catalog Number Quantity
- YOUTILITY screw cap GL 45, food grade PP, cyan 10 SCOT292292802
- Bottle tags GL 45, silicone, eight colours, two bottle tags of each colour supplied 16 SCOT292432904
- YOUTILITY pouring ring GL 45, food grade PP, cyan 16 SCOT292412808
White Labels DURAN® YOUTILITY, self adhesive, with heat sensitive indicator 1 SCOT294010006
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty