The powerful benchtop chillers are optimised for high performance at low temperatures and capable of cooling multiple rotary evaporators. Simple setup, operation, and maintenance.
- Large, easy to read LED display
- Space-saving design
- Cooling at ambient temperatures as high as 35 °C
- Low flow shut-off and alarm, high and low temperature alarms
- Front mounted fluid level gauge
- Fluid level indicator
- Choice of pumps
- RS232 communication and external water filter optional
LS Series:
The WhisperCool® Environmental Control System reduces noise levels below conversational speech at a distance of two meters. In addition, the adaptive environmental technology optimises performance, reducing overall energy consumption and prolonging equipment life.
Working Temperature: −20 to +40 °C
Temperature Stability: ±0,1 °C
Cooling capacity at +40; +30; +20; +10; 0; −10; −20 °C
LM Series:
Working Temperature: −10 to +30 °C
Temperature Stability: ±0,1 °C
Cooling capacity at +30; +20; +10; 0; −10 °C
MM Series:
Working Temperature: −5 to +50 °C
Temperature Stability: ±0,1 °C
Cooling capacity at +50; +40; +20; +10; 0; −5 °C