Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Centrifuges, benchtop, ventilated/refrigerated, Mega Star 1.6 / 1.6R

Supplier: VWR Collection
These versatile centrifuges are ideal for a range of routine applications in pharmaceutical and biotechnology industries as well as for academic research. They offer good capacity and an ergonomic design which facilitates work on the bench top.

  • Auto-Lock® III rotor system: Tool-free rotor exchange system enables quick rotor exchange; with just the push of a button users can quickly change rotors and easily access the rotor chamber for cleaning
  • Aerosol-tight ClickSeal® bucket sealing system: Glove friendly one handed open/close capability, no need for screw caps and complicated clips
  • SMARTSpin® technology optimises acceleration, braking and residual load imbalance for maximum safety, smooth runs and reproducible separations
  • Time saving pulse function for short runs
  • Intuitive controls and large, bright LCD display aid operation and programming

The Mega Star centrifuges are available as a ventilated or a refrigerated version. The refrigerated version, with pre-cooling function, is suitable for temperature-sensitive sample processing with control between −10 °C and +40 °C.

TX-400 swing-out rotor: This rotor is designed for a broad range of laboratory throughput needs. With a capacity of 4×400 ml, 76×5/7 ml blood tubes or up to 36×15 ml conical tubes in a single run, it provides very high configuration flexibility.

Ordering information: Supplied as complete packages, incl. centrifuge, rotor, set of four round buckets, four ClickSeal® lids and two power cords (EU and UK plug). Adapters need to be ordered separately. Centrifuges can be used with all rotors suitable for Megafuge 16/16R centrifuges. Additional rotors are available on request.

Log in to see your contract pricing and availability.
  Remember me on this device


Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Refrigerated benchtop centrifuge, Mega Star 1.6R, package incl. TX-400 rotor, buckets and lids 1 VWRI521-1750
Ventilated benchtop centrifuge, Mega Star 1.6, package incl. TX-400 rotor, buckets and lids 1 VWRI521-1749


Model Mega Star 1.6R Mega Star 1.6
Max. capacity - swing-out rotor 4×400 ml
Max. speed - swing-out rotor (min-1) 4700
Max. RCF - swing-out rotor (×g) 4149
Temperature (°C) –10...+40 -
Acceleration/braking ramps 9/10
Motor Brushless induction motor
Control Microprocessor
Functions Auto-Lock® III rotor locking system, pre-cooling and CFC-free refrigeration, ClickSeal® sealing system Auto-Lock® III rotor locking system, ClickSeal® sealing system
Programs 6 (direct access)
Timer 9 h 99 min + continuous
Anti-unbalance system SMARTSpin®
Display Large, bright LCD
Languages English, German, French, Spanish, Italian, Dutch and Russian
Noise level (dB(A)) <55 <61
Power supply 230 V / 50 - 60 Hz
Power consumption (W) 1400 1010
W×D×H (mm) 623×605×360 440×605×360
Weight (kg) 91,5 (centrifuge only) 57,5 (centrifuge only)
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty