Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Aspirator bottles with protective coating and tubing outlet

Supplier: Corning Life Sciences
PYREXPLUS®, coated.

These aspirator bottles have a protective PVC coating for longer product life and safety. Protective coating helps prevent glass from shattering and is autoclavable at 121 °C and resistant to thermal shock. Bottles have a tubular sidearm outlet (10 mm O.D.) near the bottom for attachment of flexible plastic tubing and are very useful as a delivery/storage container for solutions. The tubulation is not coated to allow easy connection of standard size tubing. These bottles feature sturdy ring necks with a heavy duty rims and use No. 2 rubber stoppers.

Warning: Do not place over direct heat or flame. Do not heat about 121 °C moist heat or 110 °C dry heat.

Log in to see your contract pricing and availability.
  Remember me on this device


Expand All / Collapse All
Capacity Height Ø ext. Neck Ø ext. Pk VWR Catalog Number Quantity
250 ml 132 mm 70 mm 31 mm 6 CORN61220-250
Supplier Article Number:: 61220-250
500 ml 164 mm 86 mm 35,5 mm 6 CORN61220-500
Supplier Article Number:: 61220-500
1000 ml 200 mm 107 mm 45 mm 4 CORN61220-1L
Supplier Article Number:: 61220-1L
2000 ml 250 mm 133 mm 46 mm 4 CORN61220-2L
Supplier Article Number:: 61220-2L
4000 ml 298 mm 165 mm 68 mm 1 CORN61220-4L
Supplier Article Number:: 61220-4L
13250 ml 445 mm 238 mm 82 mm 1 CORN61220-3X
Supplier Article Number:: 61220-3X
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty