Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Examination gloves, nitrile, Purple Nitrile-XTRA*

Supplier: Kimberly-Clark
PURPLE NITRILE-XTRA*
These disposable gloves made of a highly durable nitrile polymer guard against incidental splash exposure. Ideal for medical examinations and lab applications. Also suitable for use in chemotherapy.

  • Non sterile, powder-free, textured fingertips
  • SmartPull* dispensing box incorporates two separate openings: One smaller opening (used when the box is full to help control dispensing to lessen waste from dropped gloves or multiple dispensing) and a second, larger opening (allows easier access to the gloves when the box is half empty)
  • Excellent dexterity and tactile sensitivity
  • Comfortable fit
  • Extended length for protection of the forearm

Certifications: AQL 1,5



 

ORDER

Expand All / Collapse All
Glove size Colour Length Packed Pk VWR Catalog Number Quantity
XS Purple 305 mm 50/box 50 KIMB55090
Supplier Article Number:: 55090
S Purple 305 mm 50/box 50 KIMB50601
Supplier Article Number:: 50601
M Purple 305 mm 50/box 50 KIMB50602
Supplier Article Number:: 50602
L Purple 305 mm 50/box 50 KIMB50603
Supplier Article Number:: 50603
XL Purple 305 mm 50/box 50 KIMB50604
Supplier Article Number:: 50604

SPECIFICATIONS

Ambidextrous/hand-specific Ambidextrous
Disposable/reusable Disposable
Latex/latex-free Latex-free
Powdered/powder-free Powder-free
Finish Textured fingertips
Cuff style Beaded
Cuff thickness 0,09 mm
Finger thickness 0,15 mm
Palm thickness 0,12 mm
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping