Laboratory tubing, Tygon® S3™ E-3603

Supplier: Saint-Gobain

Tygon®
GESSACF00023EA 574 SGD
GESSACFUN017 GESSACF00023
Laboratory tubing, Tygon® S3™ E-3603
Tubing Transfer Tubing
This non-DEHP tubings are ideal for most inorganic chemicals in the laboratory. It is non-oxidising and non-contaminating, and less permeable than rubber tubing. The glassy, smooth inner bore helps prevent build up to facilitate cleaning, and coils are marked at 30,4 cm intervals for easy measuring.

  • Outstanding chemical resistance
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Lot-to-lot consistency for reproducible results
  • Ideal for condensers, incubators, desiccators, gas lines, and drain lines

Concentrated acids and concentrated bases tend to react with the bio-based Tygon® E-3603 more than with the Tygon® R-3603. For these conditions, the Tygon® LMT-55 can be used as an alternative product.

Temperature resistance: −46 to +74 °C

Hardness (Shore durometer A): 56

Density: 1,18

Certifications: Complies with FDA, NSF 51 & 61, meets USP Class VI
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR