VWR®, Economical Hotplate Magnetic Stirrer
VWRA444-1259
- Temperature range:Ambient…550 ℃
- Description:Hotplate magnetic stirrer with ceramic plate
- Environmentally Preferable:
- Electrical:240 V
- Speed range:2200 min⁻¹
- Max. stirring capacity H₂O:20 L
- Pk:1
Economical range of hotplate magnetic stirrer ideally designed for creating homogeneous mixtures or speeding up reactions. It can tackle varying viscosity with precision and perfection, with its stunning range of 200 to 2200 min⁻¹.
- Powerful motor for constant speed delivery under varying load
- Temperature range from ambient to 550 °C
- Loading capacity: 20 L
- Chemical resistant nano crystal glass ceramic top plate
- Safe temperature circuit cut up to 575 °C for greater reliability
- Led indication when plate temperature above 50 °C
- Key pad lock feature and auto restart feature
It also has an auto-restart mode, that restarts the hotplate after the power is restored. Having simple and easy setting knob along with 5 intelligent heating mode makes this instrument better performer.
Compatible with PT-1000 temperature probe to accurately measure temperature of medium.