Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Cleanroom gloves, latex/nitrile, sterile, CR100®

Supplier: CAREFUSION
CR100®
These hand-specific clean process gloves are made of three layer material and have a beaded cuff. The bonding technology integrates the comfort of natural rubber latex with the strength of nitrile for extra grip, higher sensitivity, and enhanced comfort.

  • Powder-free, bisque finish
  • Outer latex layer provides elasticity and tensile strength
  • Synthetic nitrile inner layer enables easy donning and high durability
  • Middle layer, a blend of natural rubber and synthetic nitrile, bonds inner and outer layers
  • Sterilised by gamma radiation to a Sterility Assurance Level (SAL) of 10-6

Suitable for use in Class 100, ISO 5 or M3.5 cleanrooms.

Certifications: AQL 1,5

Packaging: Packed as pairs, 50 pairs per double poly bag, 100 pair/case.


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Glove size Colour Length Packed Pk VWR Catalog Number Quantity
6,5 Natural 305 2 bags, 50 pairs each 100 PAIR ALLE2Y1625
Supplier Article Number:: 2Y1625
7 Natural 305 2 bags, 50 pairs each 100 PAIR ALLE2Y1626
Supplier Article Number:: 2Y1626
7,5 Natural 305 2 bags, 50 pairs each 100 PAIR ALLE2Y1627
Supplier Article Number:: 2Y1627
8 Natural 305 2 bags, 50 pairs each 100 PAIR ALLE2Y1628
Supplier Article Number:: 2Y1628

SPECIFICATIONS

Ambidextrous/hand-specific Hand-specific
Disposable/reusable Disposable
Powdered/powder-free Powder-free
Cleanroom class 100/ISO 5
Cuff style Beaded
Cuff thickness 0,16 mm
Finger thickness 0,21 mm
Palm thickness 0,19 mm
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty