Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Multi channel pipettes, electronic, variable volume, Eppendorf Research® pro

Supplier: Eppendorf

Ideal for all pipetting and dispensing applications performed in a laboratory. Simply by pressing the Select rocker-switch enables selection of pipetting modes; blow-out; rinsing and mixing; reverse pipetting; dispensing and fixed volume.

  • Intuitive, easy to learn operation
  • Stores up to five commonly used pipetting programmes
  • Patented, drive-assisted tip ejector for greater comfort
  • Extra-slow speed level for special applications
  • Free selection of working angle due to rotating lower body
  • Autoclavable (lower body only)
Ordering information: A charging stand for 1 - 4 pipettes can be ordered separately for micropipettes that do not have a charging adapter.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All

8-Channel, with charging adapter
Capacity Division Accuracy Imprecision Colour code For pipette tips With Pk VWR Catalog Number Quantity
0,5 - 10 µl 0,01 µl ±5,0 - ±2,0 % <3,0 - <0,8 % Anthracite 20 µl EU-plug 1 EPPE4860000.518
0,5 - 10 µl 0,01 µl ±5,0 - ±2,0 % <3,0 - <0,8 % Anthracite 20 µl UK-plug 1 EPPE4860200.517
5 - 100 µl 0,1 µl ±2,0 - ±0,8 % <2,0 - <0,25 % Yellow 200 µl EU-plug 1 EPPE4860000.534
5 - 100 µl 0,1 µl ±2,0 - ±0,8 % <2,0 - <0,25 % Yellow 200 µl UK-plug 1 EPPE4860200.533
20 - 300 µl 0,5 µl ±2,5 - ±0,6 % <1,0 - <0,25 % Yellow 300 µl EU-plug 1 EPPE4860000.550
20 - 300 µl 0,5 µl ±2,5 - ±0,6 % <1,0 - <0,25 % Yellow 300 µl UK-plug 1 EPPE4860200.550
50 - 1200 µl 5 µl ±6,0 - ±1,2 % <0,9 - <0,3 % Green 1250 µl EU-plug 1 EPPE4860000.577
50 - 1200 µl 5 µl ±6,0 - ±1,2 % <0,9 - <0,3 % Green 1250 µl UK-plug 1 EPPE4860200.576

8-Channel, without charging adapter
Capacity Division Accuracy Imprecision Colour code For pipette tips With Pk VWR Catalog Number Quantity
0,5 - 10 µl 0,01 µl ±5,0 - ±2,0 % <3,0 - <0,8 % Anthracite 20 µl - 1 EPPE4860000.313
5 - 100 µl 0,1 µl ±2,0 - ±0,8 % <2,0 - <0,25 % Yellow 200 µl - 1 EPPE4860000.330
20 - 300 µl 0,5 µl ±2,5 - ±0,6 % <1,0 - <0,25 % Yellow 300 µl - 1 EPPE4860000.356
50 - 1200 µl 5 µl ±6,0 - ±1,2 % <0,9 - <0,3 % Green 1250 µl - 1 EPPE4860000.372

12-Channel, with charging adapter
Capacity Division Accuracy Imprecision Colour code For pipette tips With Pk VWR Catalog Number Quantity
0,5 - 10 µl 0,01 µl ±5,0 - ±2,0 % <3,0 - <0,8 % Anthracite 20 µl EU-plug 1 EPPE4860000.526
0,5 - 10 µl 0,01 µl ±5,0 - ±2,0 % <3,0 - <0,8 % Anthracite 20 µl UK-plug 1 EPPE4860200.525
5 - 100 µl 0,1 µl ±2,0 - ±0,8 % <2,0 - <0,25 % Yellow 200 µl EU-plug 1 EPPE4860000.542
5 - 100 µl 0,1 µl ±2,0 - ±0,8 % <2,0 - <0,25 % Yellow 200 µl UK-plug 1 EPPE4860200.541
20 - 300 µl 0,5 µl ±2,5 - ±0,6 % <1,0 - <0,25 % Yellow 300 µl EU-plug 1 EPPE4860000.569
20 - 300 µl 0,5 µl ±2,5 - ±0,6 % <1,0 - <0,25 % Yellow 300 µl UK-plug 1 EPPE4860200.568

12-Channel, without charging adapter
Capacity Division Accuracy Imprecision Colour code For pipette tips With Pk VWR Catalog Number Quantity
0,5 - 10 µl 0,01 µl ±5,0 - ±2,0 % <3,0 - <0,8 % Anthracite 20 µl - 1 EPPE4860000.321
5 - 100 µl 0,1 µl ±2,0 - ±0,8 % <2,0 - <0,25 % Yellow 200 µl - 1 EPPE4860000.348
20 - 300 µl 0,5 µl ±2,5 - ±0,6 % <1,0 - <0,25 % Yellow 300 µl - 1 EPPE4860000.364

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Charging stand for 1 pipette 1 EPPE4860000.267
Charging stand for 4 pipettes 1 EPPE4860000.860
Charging stand for four pipettes, UK-plug, 230 V/50 Hz 1 EPPE4860200.932
Charging stand for one pipette, UK-plug, 230 V/50 Hz 1 EPPE4860200.835
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty