Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Filtration capsules, AcroPak™ 400 and 800

Supplier: Pall Laboratory
AcroPak™
AcroPak™ 400 and 800 filters are designed for processing volumes up to 100 litres.

  • Suited for biological, pharmaceutical, and sterilising filtration requirements
  • Scalable

PP housing and vent plug, PC filling bell, Fluorodyne® II membrane (hydrophilic PVDF)

Fluorodyne® II membrane is a hydrophilic polyvinylidene fluoride (PVDF) that offers higher flow rates with low protein and preservative binding, and broad chemical and temperature resistance.

Packaging: Sterilised by gamma irradiation and individually packaged.



 

ORDER

Expand All / Collapse All

AcroPak™ 400 capsules
Type Pore size Filtration area Pk VWR Catalog Number Quantity
Fluorodyne® II 0,2 µm 400 cm² 1 PALL12478
Supplier Article Number:: 12478

AcroPak™ 800 capsules
Type Pore size Filtration area Pk VWR Catalog Number Quantity
Fluorodyne® II 0,1 µm 800 cm² 1 PALL12473
Supplier Article Number:: 12473
Fluorodyne® II 0,2 µm 800 cm² 1 PALL12471
Supplier Article Number:: 12471

SPECIFICATIONS

Water flow rate 0,5 l/min (0,1 bar) 0,6 l/min (0,1 bar) 0,9 l/min (0,1 bar)
Filtration area (cm²) 400 800
Inlet/outlet 6,4 - 12,7 mm stepped hose barb with filling bell on outlet 14 mm hose barb 6,4 - 12,7 mm stepped hose barb with filling bell on outlet
Ø×L (mm) 61×190 61×225
Max. temperature (°C) 40
Max. pressure (bar) 5,2
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping