Magnetic hotplate stirrers, digital, AREC, AREC.T and AREC.X

Supplier: VELP Scientifica

VELPSA20500061EA 1040 SGD
VELPSA20500061
Magnetic hotplate stirrers, digital, AREC, AREC.T and AREC.X
Digital magnetic stirrers with white ceramic top plate that provides good chemical resistance, is easy to clean, and makes observing colour changes in titrations easy. The units feature a run off groove which provides protection from liquid spills and a hot plate warning is displayed while cooling to below 50 °C. The AREC.X can be supplied as packages with a choice of PT100 probe or VTF (+ support rod), VTF incorporates timer for unsupervised operation and increased productivity.

  • Digital display shows the set temperature
  • Electronic speed regulation up to 1500 min-1
  • Technopolymer casing resists chemicals, scratches and surface abrasions
  • SpeedServo™ ensures constant speed even when the viscosity changes
  • AREC.X models have high visibility LED temperature display

IP protection class according to DIN EN 60529: IP 42.

Certifications: IP protection class according to DIN EN 60529: IP 42.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR